Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

U Shaped Desk, 88.6" X 71.1" X 56.8", Bark Gray/White, Melamine

  • Zoro #: G0447104
  • Mfr #: 160861-4717
$914.07
  • Frame Material: Glass
  • Number of Drawers: 2
  • Series: I3 Plus
See full product details
This item ships free.

Bestar #160861-4717 Specifications

  • Zoro #: G0447104
  • Mfr #: 160861-4717
Frame Material: Glass Number of Drawers: 2
Series: I3 Plus Type: U Shaped Desk
Height: 56.8" Color: Bark Gray/White
Item: U Desk,Frosted Door,Bark,Gray,White Width: 71.1"
Overall Depth: 88.6" Material: Melamine
Overall Width: 71.1" Overall Height: 56.8"
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

i3 Plus by Bestar has been created to adapt to your living space . Its sleek design is Intelligent, Inspiring and Innovative. Durable 1" commercial grade work surface with melamine finish. It features one utility drawer, one file drawer with letter/legal filing system and five open storage compartments. Drawers on ball-bearing slides for smooth operation. Drawers are lockable. The hutch has one fix shelf covered by frosted glass doors. Fully reversible. Meets or exceeds ANSI/BIFMA standards.

Reviews of Bestar #160861-4717