This item is Discontinued.

Bestar U Shaped Desk U-Shape Workstation, 92.6" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X 99871-39

U Shaped Desk U-Shape Workstation, 92.6" D X 30.4" H, Bordeaux/Graphite, Melamine 71.1" W X (Discontinued)

  • Mfr # 99871-39
  • Zoro # G2182391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99871-39
Zoro #
G2182391
UPC #
063753036146
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
92.6"
Overall Height
30.4"
Width
71.1"
Height
30.4"

Details

Type
U Shaped Desk
Item
U-Shape Workstation
Color
Bordeaux/Graphite
Material
Melamine
Number of Drawers
3
Pedestal Location
Reversible
Series
Prestige Plus
Assembly
Required
Handle
Recessed
Keyboard Shelf
Yes
Pedestal Style
Full
Top Material
Melamine and Commercial Grade Particle Board
Base Material
Commercial Grade Particle Board
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Number of Pedestals
1
Standards
ANSI/BIFMA
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Includes
Desk, Credenza, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Color Base
Bordeaux/Graphite
Color Top
Bordeaux

Description

U-Shape Workstation, Prestige + Series, Overall Width 71 1/64 in, Overall Height 30 13/32 in, Overall Depth 92 39/64 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Bordeaux/Graphite, Color Top Bordeaux, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.