U Shaped Desk U-Shape Workstation, 92.6" D X 65.9" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)
- Mfr # 93863-39
- Zoro # G3499819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93863-39
Zoro #
G3499819
UPC #
063753036405
Country of Origin
Canada
Dimensions
Overall Width
71.1"
Overall Depth
92.6"
Overall Height
65.9"
Height
65.9"
Width
71.1"
Description
U-Shape Workstation, Connexion Series, Overall Width 92 3/8 in, Overall Height 65 3/4 in, Overall Depth 71 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Full Oversized, Keyboard Shelf No, Color Base Bordeaux/Slate, Color Top Bordeaux, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.