customer-service Help
Bestar

Universel 30W Standard Bookcase, Chocolate

Bestar Universel 30W Standard Bookcase,  Chocolate 65715-000069
Tap to zoom
Hover or click to zoom
$197.99
  • Color: Chocolate
  • Depth: 11.6
  • Height: 72
See full product details
This item ships free.

Total: $197.99

Bestar #65715-000069 Specifications

  • Color: Chocolate
  • Depth: 11.6
  • Height: 72
  • Width: 29.5
  • Weight: 80
  • Country of Origin (subject to change): Canada

Description

Complete your work environment with the accessories that suits your needs. Features 5 shelves, three of which are adjustable.

Reviews of Bestar #65715-000069