Bestcare
36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel
Mfr # WH1109-4
Zoro # G4997657
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA Compliant
- Color Silver
Explore More Products
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-1
- BESTCARE 30" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-2
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-7
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-36
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-6
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1110-1
- BESTCARE 51" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-48
- BESTCARE 27" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-24
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-5
- MILANO 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel DR214126
- BOBRICK Bobrick® 1-1/4" Dia. Straight Peened Grab Bar - 18"W - B5806.99x18 B5806.99x18
- Bestcare Bathroom Safety Bars and Chairs