Bestcare
24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel
Mfr # WH1109-1
Zoro # G4997596
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA Compliant
- Color Silver
Explore More Products
- BESTCARE 30" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-2
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-4
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel WH1109-7
- BESTCARE 21" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-18
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-36
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1109-3-L
- BESTCARE 51" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-48
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-30
- BESTCARE 27" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin WH1140-24
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome 41918
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel GB1442CS
- Bestcare Bathroom Safety Bars and Chairs