Shop Alternate Products
This Product is Discontinued
Bestcare
42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (Discontinued)
Mfr # WH1110-5
Zoro # G4997587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 42"
- Finish Stainless steel
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA compliant