Bestcare
Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome
Mfr # WH3373
Zoro # G4997361
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 2"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Replacement Parts
Explore More Products
- BESTCARE Push Button 4 in Mount, Bathroom Faucet WH3378-HC
- BESTCARE Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin WH3377
- BESTCARE Push Button 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated WH3376-WSF-PPZ
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated WH3376-PPZ
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome WH3374-PPZ
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome P240LF
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome Z825B4-XL
- SUPERIOR TOOL Faucet Seat Wrench Set Silver 2 pc 3765
- MOEN One-Handle Lavatory Faucet 9417F05
- KOHLER Components Bathroom Sink Spout With Tube Design 77967-3RS
- MOEN Two-Handle Lavatory Faucet 8219
- Bestcare Bathroom Sink Faucets & Accessories