
3M Timing Belts
Mfr # 549-3M-85
Zoro # G006406940
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
549 mm (21.61 in)
Number of Teeth - Timing Belts
183
Industry Number - Timing Belts
549-3M-85
Top Width
85 mm (3.35 in)
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549-3M-85
Zoro #
G006406940
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
549 mm (21.61 in)
Top Width
85 mm (3.35 in)
Height
0.094 in
Details
Number of Teeth - Timing Belts
183
Industry Number - Timing Belts
549-3M-85
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.32
Gearbelt Type
Timing Belt
Material
Rubber
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
For Use With
Heavy Duty General Application
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.32
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-549 mm (21.61 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -183
Pitch-0.12 in
0.32
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.