
Aftermarket Replacement Belt for 9604713 FORD or NEW HOLLAND Classic Banded (Discontinued)
- Mfr # 2/B97
- Zoro # G003811495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2/B97
Zoro #
G003811495
UPC #
-
Country of Origin
China
Dimensions
Outside Length
100 in
Top Width
21/32 in
Inside Length
97 in
Height
7/16 in
Details
V-Belt Type
Banded Belt
Number of Ribs
2
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
FORD or NEW HOLLAND
Replaces OEM Part
708177
Weight
2.84 lbs.
Banded Belt
Yes
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-21/32 in Material-Rubber Outside Length-100 in Height-7/16 in Weight: 2.84 lbs. Number of Ribs-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.