Zoro Homepage

Aftermarket SHELLMAN B74 Replacement Belt, B74

  • Mfr # B74

  • Zoro # G403585385


product price: $15.89
/ea

Key Features

V-Belt Type
Classical
Industry Number
B74
Outside Length
77 in
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74
Zoro #
G403585385
UPC #
-
Country of Origin
China

Dimensions

Outside Length
77 in
Top Width
21/32 in
Height
7/16 in
Inside Length
74 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
Industry Number
B74
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.76 lbs.
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Replaces OEM Brand
FORD/NEW HOLLAND
Replaces OEM Part
106236
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-77 in Height-7/16 in Weight: 0.76 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.