Bestt Liebco

3" Trim/Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 6

Bestt Liebco 3" Trim/Wall Paint Brush,  Nylon/Polyester Bristle,  Wood Handle,  6 552565500
Hover or click to zoom Tap to zoom
$44.12
pkg. of 6 ($7.35/ea)
  • Item: Paint Brush
  • Brush Style: Trim/Wall
  • Basic Bristle Material: Synthetic
  • Bristle Material: Nylon/Polyester
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Firm
  • Brush Thickness: 11/16"
See full product details
Orders over $75 ship free.

Total: $44.12

Bestt Liebco #552565500 Specifications

  • Item: Paint Brush
  • Brush Style: Trim/Wall
  • Brush Size: 3"
  • Basic Bristle Material: Synthetic
  • Bristle Material: Nylon/Polyester
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Firm
  • Brush Thickness: 11/16"
  • Basic Coating Type: All Paints
  • Brush Material: Polyester / Nylon, Sanded Wood, Stainless Steel
  • Features: Excellent Control, Accurate Cut-in, and a Smooth Finish
  • Length: 3-7/16"
  • For Use With: All Paints
  • Country of Origin (subject to change): United States

Description

Master,3 In.,Trim/Bristle,PK6, Package Quantity 6

Reviews of Bestt Liebco #552565500