Bestt Liebco
Floor Applicator Pad, 12"
- Mfr # 997114120
- Zoro # G0487943
$20.29
/ea
Subtotal: $20.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color White
- For Use With Threaded Tip Broom Handle
- Length 12 in
- Material Lambskin
- Width 2 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BESTT LIEBCO Floor Applicator Pad, 16" 997122160
- BESTT LIEBCO Floor Applicator Pad Refill, 12" 997148120
- BESTT LIEBCO Floor Applicator Pad, 10" 997106100
- BESTT LIEBCO Floor Applicator Pad Refill, 16" 997155160
- BESTT LIEBCO Floor Applicator Pad Refill, 10" 997130100
- ZORO SELECT Painting Mitt 1UFN4
- WOOSTER Shearling 10 Inch Floor Applicator RR412-10
- VARATHANE Floor Applicator Pad, 10 in L Pad 989761
- SHUR-LINE Paint Edger, Plastic 2006720
- MINWAX Stain Mitt, Lambskin 427912010
- LINZER Pad Edge Refill 7In PD7010-7
- Bestt Liebco Painting Pads and Applicators