Bestt Liebco
Floor Applicator Pad, 16"
- Mfr # 997122160
- Zoro # G0943844
$29.83
8% off
$27.15
/ea
Subtotal: $27.15
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color White
- For Use With Threaded Tip Broom Handle
- Length 16 in
- Material Lambskin
- Width 2 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BESTT LIEBCO Floor Applicator Pad Refill, 10" 997130100
- BESTT LIEBCO Floor Applicator Pad, 10" 997106100
- BESTT LIEBCO Floor Applicator Pad, 12" 997114120
- BESTT LIEBCO Floor Applicator Pad Refill, 12" 997148120
- BESTT LIEBCO Floor Applicator Pad Refill, 16" 997155160
- SHUR-LINE Staining Pad, Plastic, 7-5/8 in.L, Red 2007090
- MINWAX Stain Mitt, Lambskin 427912010
- RUST-OLEUM Pad Oil Flor Finsh 10" 989721
- RUST-OLEUM Pat Wtr Flor Finsh 10" 989751
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green 2007091
- VARATHANE Floor Applicator Pad, 10 in L Pad 989731
- Bestt Liebco Painting Pads and Applicators