BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Applicator Pad Refill, 12"

BESTT LIEBCO| Zoro #: G2010407| Mfr #: 997148120

$22.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Floor Applicator Pad RefillLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010407 Mfr #: 997148120
Color: WhiteItem: Floor Applicator Pad Refill
Length: 12"Width: 2-1/2"
Size: 1/2" NapNap: 1/2"
For Use With: 2HNL5Material: Lambskin
Country of Origin (subject to change): Multiple

Description

Floor Applicator Pad Refill, Lambskin, Size 1/2 In. Nap, Length 12 In., Width 2-1/2 In., 1/2 In. Nap, White, For Use With 2HNL5

Reviews