DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Painter Cover and Frame, Woven, 7 In.

BESTT LIEBCO| Zoro #: G0413612| Mfr #: 509453000

$20.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Length: 7"
Features: Woven
Handle Material: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413612 Mfr #: 509453000
Roller Length: 7"Features: Woven
Handle Material: WoodPaint Type: All Latex and Oil Based Paints
Item: Pipe Painter Cover and FrameSurfaces: Smooth to Medium
Nap: 3/8"Style: Frame
Country of Origin (subject to change): China

Description

Pipe Painter Cover and Frame, Roller Length 7 In., Frame Style, Nap 3/8 In., Smooth/Medium Surfaces, Handle Material Wood, Paint Type All Latex and Oil Based Paints, Woven

Reviews