This item is Discontinued.

Beta 1/2" Drive Metric, 13 pcs 9200140

1/2" Drive Metric, 13 pcs (Discontinued)

  • Mfr # 9200140
  • Zoro # G1469311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200140
Zoro #
G1469311
UPC #
8014230034287
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Number of Pieces
13
Item
Bi-Hex Hand Socket
SAE or Metric
Metric
Includes
(13) Bi-Hex Hand Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Measurement Type
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.