This item is Discontinued.

Beta 1/2" Drive Metric, 13 pcs 9200921

1/2" Drive Metric, 13 pcs (Discontinued)

  • Mfr # 9200921
  • Zoro # G1472787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200921
Zoro #
G1472787
UPC #
8014230106601
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Measurement Type
Metric
Includes
(11) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive 72 Point Push Through Square Ratchet
Number of Pieces
13
Item
Socket Set
SAE or Metric
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.