
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9200922
Zoro #
G1475219
UPC #
8014230106618
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Details
SAE or Metric
Metric
Measurement Type
Metric
Includes
(11) Socket: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm; (1) 1/2" Drive Extension Bar of Length: 225mm; (1) 1/2" Drive 72 Point Push Through Square Ratchet
Number of Pieces
13
Item
Socket Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.