This item is Discontinued.

Beta 12 Piece Metric Hex Key Set, 960929 960929

12 Piece Metric Hex Key Set, 960929 (Discontinued)

  • Mfr # 960929
  • Zoro # G1493951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960929
Zoro #
G1493951
UPC #
8014230663579
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Length Family
Long

Details

Number of Pieces
12
Measurement Type
Metric
Item
Standard Hex Key Set
End Shape
Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.