Beta
2mm Color coded, Ball end Hex Key, Chrome-plated, Green
- Zoro #: G606597307
- Mfr #: 000961601
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 2 mm
- Finish: Chrome plated
- Item: Wrench
$2.68
Must order in multiples of 4
Subtotal: $10.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Beta #000961601 Specifications
- Zoro #: G606597307
- Mfr #: 000961601
- Overall Length: 2 mm
- Finish: Chrome plated
- Item: Wrench
- Country of Origin (subject to change): Taiwan, Province of China
Description
2mm, 96BP-CL, Color coded, ball end, offset hex key wrench, plated, green paint
Reviews of Beta #000961601
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BETA Round Pin Wrench For Ring Nut 1000001
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm 000960933
- BETA 10mm Ball end Hex Key Wrench with High Torque T-Handle 000960692
- BETA Set of 6 single-ended bi-hex wrenches for fuel injector connectors 014620006
- BETA Set of 8 Hex Key Wrenches with High Torque T-Handles, 3/32 - 3/8 000960682
- BETA Set of 9 Color coded, Ball end Hex Keys, 1.5mm-10mm 000961619
- IRWIN ADJUS WRNCH SET 6&10"" 2P 2078700
- URREA 24" Lg Black Finish Adjustab 724S
- CHANNELLOCK 10 in Adjustable Wrench Chrome CL810W
- ROTHENBERGER Adjustable Wrench 12" 70444
- URREA 10" Automatic adjustable wrench 8348
- Beta Adjustable Wrenches