Beta
3/8" Drive Metric, 17 pcs
Mfr # 009100030
Zoro # G1489438
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 17
- Includes (17) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
- Measurement Type Metric
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 009100030
- Zoro # G1489438
- UPC # 8014230032542
- Country of Origin Italy
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Hexagon Hand Socket |
Number of Pieces | 17 |
Includes | (17) 3/8" Drive Hexagon Hand Socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm |
Measurement Type | Metric |
SAE or Metric | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- PANAVISE Arbor Press, 1/4 Ton, 7 in H (502)
- GREENLEE 860-3 Blanket, Pvc 2To 3 (860-3)
- EAZYPOWER Chuck Key L-Type, 1/4in, 3605 Jacobs Equiv (88083)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- BETA 1/4" Drive SAE, 11 pcs (009000389)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 3/8" Drive Metric, 21 pcs (009100935)
- BETA 17 Piece Socket Set - 1/2" Drive Torx Socket, Chrome Plated (009231017)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- Beta Socket Sets