This item is Discontinued.

Beta 5m Tape Measures, 19mm Blade 016920055

5m Tape Measures, 19mm Blade (Discontinued)

  • Mfr # 016920055
  • Zoro # G1051598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
016920055
Zoro #
G1051598
UPC #
-
Country of Origin
China

Dimensions

Blade Width
19mm
Blade Length
5m

Details

Tape Measure Product Grouping
Tape Measures
Case Material
ABS
Item
Measuring Tape,5 Meters
Blade Material
Steel
Belt Clip
Yes

Description

Measuring Tape,5 Meters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.