This item is Discontinued.

Beta Bit Holder Socket For Item 867 8670601

Bit Holder Socket For Item 867 (Discontinued)

  • Mfr # 8670601
  • Zoro # G1863676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8670601
Zoro #
G1863676
UPC #
8014230363561
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"

Details

Item
867/2-Bit Holder Socket
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE
For Use With
Item 867

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.