Beta
C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H
Mfr # C41H-G
Zoro # G1825612
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sheet Metal
- Number of Drawers 3
- Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers
- Includes (1) Upper Tool Box,, (1) Module with 2 Drawers 95 mm in Height
- Handle Type Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # C41H-G
- Zoro # G1825612
- UPC # 8014230803159
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 21 in |
Depth | 13 in |
Height | 36 in |
Nominal Outside Width | 21 in |
Wheel Dia. | 6 in |
Overall Depth | 13 3/16 in |
Nominal Outside Depth | 13 in |
Length | 536 mm |
Nominal Outside Height | 36 in |
Overall Height | 36.61 in |
Overall Width | 15.75 in |
Overall Length | 19.49 in |
Handle Width | 6 1/4 in |
Handle Length | 36 1/4 in |
Interior Dimensions | 95 in W |
Caster Diameter | 6 5/16 in |
Description
Rolling Tool Box, Material Steel, Overall Depth 13 3/16 in, Overall Height 36 1/4 in, Overall Width 21 1/8 in, Locking System Keyed, Color Gray, Includes Drawers Drawers Included, Number of Compartments 5, Body Finish Powder Coated, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing, Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers, Handle Length 36 1/4 in, Handle Type Telescoping, Handle Width 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, 3/16 (20518750T)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 8/12 TPI, Bimetal, 0.035" Thick (99576-13-02)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 7 Pitch (10M983)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Str, 6P, 2-3/8, RN7150 (RN7150)
- BETA C41H Tool Cart, Red, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-R)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- BETA C55C8 Eight Drawer Rolling Tool Cabinet (055000206)
- BETA Orange, Steel, 19.69 in W x (RSC51KIT)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP4)