Beta
C41H Tool Cart, Red, Sheet Metal, 21 in W x 13 in D x 36 in H
Mfr # C41H-R
Zoro # G1825597
product price: $664.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sheet Metal
- Number of Drawers 3
- Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers
- Includes (1) Upper Tool Box,, (1) Module with 2 Drawers 95 mm in Height
- Handle Type Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Beta
- MFR # C41H-R
- Zoro # G1825597
- UPC # 8014230594804
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 21 in |
Depth | 13 in |
Height | 36 in |
Wheel Dia. | 6 in |
Overall Depth | 13 3/16 in |
Nominal Outside Depth | 13 in |
Overall Width | 15.75 in |
Overall Height | 36.61 in |
Nominal Outside Width | 21 in |
Nominal Outside Height | 36 in |
Length | 536 mm |
Overall Length | 19.49 in |
Handle Width | 6 1/4 in |
Handle Length | 36 1/4 in |
Caster Diameter | 6 5/16 in |
Interior Dimensions | 95 in W |
Description
Rolling Tool Box, Material Steel, Overall Depth 13 3/16 in, Overall Height 36 1/4 in, Overall Width 21 1/8 in, Locking System Keyed, Color Red, Includes Drawers Drawers Included, Number of Compartments 5, Body Finish Powder Coated, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing, Features Sheet Metal Frame and Plastic Tops, Synonymous with Remarkable Sturdiness and Reduced Weight, Built In Dividers, Handle Length 36 1/4 in, Handle Type Telescoping, Handle Width 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bars, Alignment Pry Bar, 30 In. L (J2125)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp wit (K060TDHVYW)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- BETA C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-G)
- BETA C27S Tool Trolley, 3 Drawer, Red, Sheet Metal, 27 in W x 12 in D x 39 in H (C27S-R)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- BETA Tool Cart, Blue, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000006)
- BETA Tool Cabinet, 8 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004683)
- HOMAK 54in RS PRO 10 DWR ROLLING CABINET-LG (LG04054010)
- MONTEZUMA Triangle Tool Box, Flat Black, 41 in W x 18 in D (DX411FB)