This item is Discontinued.

Beta Flat Scraper, Front Cut, 150mm 017170320

Flat Scraper, Front Cut, 150mm (Discontinued)

  • Mfr # 017170320
  • Zoro # G1052663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017170320
Zoro #
G1052663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
23mm
Blade Length
150mm
Overall Length
240mm

Details

Includes
Handle
Features
Varnished
Number of Pieces
1
Item
Flat Scraper,Front Cut,150mm

Description

Flat Scraper,Front Cut,150mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.