This item is Discontinued.

Beta Flat Scraper, Varnished, 250mm 017170225

Flat Scraper, Varnished, 250mm (Discontinued)

  • Mfr # 017170225
  • Zoro # G1052639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017170225
Zoro #
G1052639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
25mm
Blade Length
250mm
Overall Length
370mm

Details

Includes
Handle
Features
Varnished
Number of Pieces
1
Item
Flat Scraper,Varnished,250mm

Description

Flat Scraper,Varnished,250mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.