Beta
Modular Tool Storage and Workshop Equipment Combination
- Zoro #: G506597162
- Mfr #: 055000035
Hover or click to zoom Tap to zoom
Key Features
- Nominal Outside Width: 0.76 m
- Nominal Outside Depth: 2.85 m
- Nominal Outside Height: 2 m
$6,119.99
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Subtotal: $6,119.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BETA 335 mm W Sheet Metal, Plastic, Gray Portable Tool Box, Powder Coated C41H-G
- BETA Five-Sectn Cntlvr Tool Box, 450x200x210mm 21200001
- BETA Modular Tool Storage and Workshop Equipment Combination 055000065
- BETA 335 mm W Sheet Metal, Plastic, Orange Portable Tool Box, Powder Coated C41 H
- BETA Modular Tool Storage and Workshop Equipment Combination 055000066
- BETA Perforated tool panel, for workshop equipment combination 055000309
- STANLEY 29-7/8"W Polypropylene Resin Matte Black Rolling Tool Box, 19"H 029025R
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W D PALLET
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 10- W411
- CRAFTSMAN Storage, 20" Plastic Toolbox CMST20901
- FEIN Plastic Box 33901119000
- Beta Tool Boxes