Beta
Orange, Steel, 17.52 in W x
Mfr # RSC24KIT
Zoro # G312484847
original price: $4,915.99
8% off
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Steel
- Includes Rolling 7 Drawer Orange Tool Cabinet with 6 Foam Tray Tool Sets and 195 Tools and Accessories…
- Width 17.52 in
- Length 29.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # RSC24KIT
- Zoro # G312484847
- Country of Origin Italy
- Category Tool Chests & Cabinets
Dimensions
Width | 17.52 in |
Length | 29.13 in |
Details
Color | Orange |
Material | Steel |
Includes | Rolling 7 Drawer Orange Tool Cabinet with 6 Foam Tray Tool Sets and 195 Tools and Accessories… |
Description
The utltimate tool cabinet for any professional user, this Beta RSC24 heavy duty rolling tool cabinet is equipped with 195 tools. The full set includes: 16 T-handle hex keys 2.5, 3, 4, 5, 6, 8, 10, 12, 14 mm 8 T-handle socket wrenches 8, 10, 12, 13, 14, 17, 19 mm, 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 mm, 18 combination wrenches 1/4 in., 9/32 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 19/32 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in., 1 in., 1 1/16 in., 1 1/8 in., 1 1/4 in., 9 SAE hex keys 1/16 in., 3/32 in., 1/8 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 12 swivel head ratchteting wrenches 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm, 8 T-handle swivel socket drivers 7, 8, 10 , 12, 13, 14, 17, 19 mm, 13 1/4 in. drive 6-point sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm; 9 1/4 in. drive 6-point sockets, long series: 5, 6, 7, 8, 9, 10, 11, 12, 13 mm; 3 1/4 in. drive socket drivers for hex screws: 3, 4, 5, 6, 7 mm; 4 socket drivers for slotted head screws: 0.8x4, 1x5.5, 1.2x6.5, .2x8 mm; 4 socket drivers for cross head Phillips screws: PH1, PH2, PH3, PH4; 7 socket drivers for Torx head screws: T10, T15, T20, T25, T27, T30, T40; 17 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm; 21 1/2 in. square drive 6-point sockets: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32 mm; 3 3/8 in. square drive spark plug sockets: 16, 17.8, 20.8 mm, 9 ball-end hex keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm; 3 socket holders; 1 adaptor1/4 female and 3/8 male drive; 3 1/4 drive extension bars: 50, 100, 150 mm; 1 1/4 in. drive universal joint; 1 1/4 in. drive spinner handle; 1 1/4 in. drive swivel T-handle; 1 1/4 in. reversible ratchet w/48 teeth; 1 adaptor 3/8 female and 1/4 male drive; 1 adaptor 1/2 in. female and 3/8 in. male drive; 2 3/8 in. drive extension bars 125 mm and 250 mm; 1 3/8 in. drive universal joint; 1 3/8 in. drive sliding T-handle; 1 3/8 in. drive reversible ratchet w/72 teeth; 1 adaptor, 1/2 female and 3/8 male drive; 1 1/2 in. drive universal joint; 2 1/2 drive wobble extension bars 125, 250 mm; 1 1/2 in. drive sliding T-handle; 1 1/2 in. drive reversible ratchet w/ 72 teeth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- EXCEL BLADES Precision Knife Set for Hobby, Art, and Craft (19062IND)
- MILWAUKEE TOOL Cord Protector (44-76-0210)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- BETA Tool Cabinet, 5 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004659)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- BETA C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-G)
- BETA Grey, Steel, 19.49 in W x 78.74 in D x (C45PRO EX)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- BETA C04TSS/7 Stainless Steel Mobile Roller Cabinet with 7 Drawers (024003077)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP4)