Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009100558
Zoro #
G1079099
UPC #
-
Country of Origin
Japan
Dimensions
Drive Size
3/8"
Overall Length
Various
Size
PT10,PT15,PT20,PT25,PT30,PT40,PT45,PT50
Details
SAE or Metric
SAE
Includes
(5) 3/8" Drive Socket Drivers of 28mm Length: PT10,PT15,PT20,PT25,PT30; (3) 3/8" Drive Socket Drivers of 50mm Length: PT40,PT45,PT50
Item
Socket Set,8 pcs.
Socket Type
Hex Bit
Number of Points
6
Description
Socket Set,8 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.