This item is Discontinued.

Beta Socket Set for 009200519, 7 pcs. 009200519

Socket Set for 009200519, 7 pcs. (Discontinued)

  • Mfr # 009200519
  • Zoro # G1081521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009200519
Zoro #
G1081521
UPC #
08014230035154
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
75mm
Size
5mm,6mm,8mm,10mm,12mm,14mm,17mm

Details

SAE or Metric
Metric
Includes
(7) 1/2" Socket Drivers For Hexagon Screws
Item
Socket Set for 009200519,7 pcs.
Socket Type
Hex Bit
Number of Points
6

Description

Socket Set for 009200519,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.