This item is Discontinued.

Beta T-Handle Wrench, Male, 4mm 9510704

T-Handle Wrench, Male, 4mm (Discontinued)

  • Mfr # 9510704
  • Zoro # G1428748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9510704
Zoro #
G1428748
UPC #
8014230469409
Country of Origin
Germany

Dimensions

Tip Size
4 mm

Details

Measurement Type
Metric
Number of Ball Ends
0
Key Shape
T-Shape
Number of Tips
1
Tether Ready
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.