
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
024240160
Zoro #
G1097743
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
588mm
Details
SAE or Metric
Metric
Number of Pieces
11
Includes
Mfr.No. 1290: 3mmx75mm, 3mmx100mm, 4mmx100mm, 4mmx150mm, 5.5mmx100mm, 5.5mmx150mm, 6.5mmx150mm, 8mmx150mm, 10mmx200mm; Mfr.No. 1290N: 4mmx30mm, 6.5x30mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T160,11 pcs.
Description
Thermoformed Tool Set,T160,11 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.