This item is Discontinued.

Beta Thermoformed Tool Set, T46, 12 pcs. 024240046

Thermoformed Tool Set, T46, 12 pcs. (Discontinued)

  • Mfr # 024240046
  • Zoro # G1097271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024240046
Zoro #
G1097271
UPC #
08014230477923
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
588mm

Details

SAE or Metric
Metric
Number of Pieces
12
Includes
Mfr.No. 142SN: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Features
Hard Thermoformed Trays
Tool Storage Type Included
Tray
Sub-Category
Tool Kits
Item
Thermoformed Tool Set,T46,12 pcs.

Description

Thermoformed Tool Set,T46,12 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.