Shop Alternate Products
This Product is Discontinued
Beta
3/8" Drive, 9/16" SAE Socket, 12 Points (Discontinued)
Mfr # 009100263
Zoro # G1078277
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Swivel End Bi-Hex Hand
- SAE or Metric SAE
- Number of Points 12
- Overall Length 51mm