This item is Discontinued.

Beta 3/8" Female Square Drive Adaptor, 3/8"-1/4" Drive, SAE, 1 pcs 009100810

3/8" Female Square Drive Adaptor, 3/8"-1/4" Drive, SAE, 1 pcs (Discontinued)

  • Mfr # 009100810
  • Zoro # G1079169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009100810
Zoro #
G1079169
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/8" Female Square
Overall Length
30mm
Tip Size
1/4"
Shank Length
30mm

Details

SAE or Metric
SAE
Number of Pieces
1
Item
Adaptor,3/8"-1/4" Drive
Features
Compliant to UNI/ISO 3316 DIN 3123
Tip Style
Square
Shank Shape
Round

Description

Adaptor,3/8 In.-1/4 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.