This item is Discontinued.

Beta Ball Head Offset Hex Key Wrench, 4mm 960344

Ball Head Offset Hex Key Wrench, 4mm (Discontinued)

  • Mfr # 960344
  • Zoro # G1480581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960344
Zoro #
G1480581
UPC #
8014230142364
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4 mm

Details

Finish
Chrome Plated
Measurement Type
Metric
Tether Ready
No
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.