
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
014790320
Zoro #
G1066261
UPC #
08014230425832
Country of Origin
Taiwan, Province of China
Dimensions
Blade Width
30mm
Blade Length
100mm
Overall Length
235mm
Details
Includes
Handle
Number of Pieces
1
Description
Bent Putty Knife Scraper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.