Double End Offset Socket Wrench, 19x19mm
- Zoro #: G1466819
- Mfr #: 9330019




$37.18
- SAE or Metric: Metric
- Output Drive Size: 19mm x 19mm
- Output Drive Type: Hex
Beta Tools #9330019 Specifications
| |
SAE or Metric: Metric | Output Drive Size: 19mm x 19mm |
Output Drive Type: Hex | Item: Socket Wrench |
Socket Depth: 22mm | Number of Points: 6 |
Country of Origin (subject to change): China |
Description
Restrictions and Compliance
This item has been restricted from sale in the following states: No |