Beta
Extension Bar, 1/2" Drive
- Zoro #: G1492929
- Mfr #: 9200822
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- SAE or Metric: SAE
- Item: Extension Bar
- Output Drive Type: Square
- Output Drive Size: 1/2"
- Number of Points: 4
$13.98
Subtotal: $13.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Beta #9200822 Specifications
- Zoro #: G1492929
- Mfr #: 9200822
- UPC #: 8014230035406
- SAE or Metric: SAE
- Item: Extension Bar
- Output Drive Type: Square
- Output Drive Size: 1/2"
- Number of Points: 4
- Country of Origin (subject to change): Italy
Description
Reviews of Beta #9200822
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BETA 1/2” Drive Socket Extension, 375mm 009200827
- BETA Extension Bar, 1/4" Drive 9000818
- BETA Wobble Extension Bar, 1/4" Drive 9000828
- BETA Wobble Extension Bar, 3/8" Drive 9100828
- BETA Extension Bar, 1/4" Drive 9000823
- BETA Wobble Extension Bar, 1/4" Drive 9000826
- APEX TOOL GROUP EXTENSION 3/8" DR 3" VORTEX GWR231060GR
- SK PROFESSIONAL TOOLS Socket Extension Set, 3/8" Dr, 7.5"-19.5 L 4516
- KO-KEN TOOLS Extension Bar 75mm Pin type 3/8 Sq. Drive 13760-75P
- GEARWRENCH 3/8" Drive Wobble Extension 6" 81247
- KO-KEN TOOLS Extension Bar 250mm Hole type 3/4 Sq. Drive 16760-250
- Beta Sockets & Ratchets