This item is Discontinued.

Beta Extension Bar, 1/2" Square Drive 9200805

Extension Bar, 1/2" Square Drive (Discontinued)

  • Mfr # 9200805
  • Zoro # G1489587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200805
Zoro #
G1489587
UPC #
8014230103082
Country of Origin
Germany

Dimensions

Output Drive Size
1/2"

Details

SAE or Metric
SAE
Item
Extension Bar
Output Drive Type
Square
Number of Points
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.