This item is Discontinued.

Beta Flat Scraper, Varnished, 200mm 017170220

Flat Scraper, Varnished, 200mm (Discontinued)

  • Mfr # 017170220
  • Zoro # G1052602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017170220
Zoro #
G1052602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
20mm
Blade Length
200mm
Overall Length
320mm

Details

Includes
Handle
Features
Varnished
Number of Pieces
1
Item
Flat Scraper,Varnished,200mm

Description

Flat Scraper,Varnished,200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.