This item is Discontinued.

Beta Metric T-handle Hex Male Key, 10mm Tip Size, 10 in Long, 5 39/64 in Short 951

Metric T-handle Hex Male Key, 10mm Tip Size, 10 in Long, 5 39/64 in Short (Discontinued)

  • Mfr # 951
  • Zoro # G1825789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951
Zoro #
G1825789
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
11 in
Handle Length
5 39/64 in
Tip Size
10mm
Long Arm Length
10 in
Short Arm Length
5 39/64 in
Handle-Length
5 39/64 in
Arm-Length
11 in
Length Family
Long

Details

Finish
matte
Handle Material
Steel
Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Working Angle
90 Degrees
Tether Capable
Not Tether Capable
Measurement Type
Metric
Item
Hex Key
Handle Color
silver
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Not Tether Capable
Non-Magnetic
No
Grip Style
Ergonomic
Key Shape
T
End Shape
Hex
Insulated
No
Number of Tips
3
Tether Ready
No
Fastener Holding
No
Non-Sparking
No
Number of Ball Ends
0

Description

Hex Key, Tip Size 10 mm, Long Arm Length 10 in, Short Arm Length 5 39/64 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.