This item is Discontinued.

Beta Metric T-handle Hex Male Key, 2mm Tip Size, 5 in Long, 2 1/2 in Short 951

Metric T-handle Hex Male Key, 2mm Tip Size, 5 in Long, 2 1/2 in Short (Discontinued)

  • Mfr # 951
  • Zoro # G1825673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951
Zoro #
G1825673
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
5 in
Handle Length
2 1/2 in
Tip Size
2mm
Short Arm Length
2 1/2 in
Long Arm Length
5 in
Handle-Length
2 1/2 in
Arm-Length
5 in
Length Family
Long

Details

Finish
matte
Handle Material
Steel
Handle Type
T-handle
SAE or Metric
Metric
Shape
Hex Male
Working Angle
90 Degrees
Nonsparking
No
Measurement Type
Metric
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Color
silver
Item
Hex Key
Tether Style
Not Tether Capable
Non-Magnetic
No
Number of Tips
3
Number of Ball Ends
0
Grip Style
Ergonomic
Key Shape
T
Insulated
No
Non-Sparking
No
Tether Ready
No
End Shape
Hex
Fastener Holding
No

Description

Hex Key, Tip Size 2 mm, Long Arm Length 5 in, Short Arm Length 2 1/2 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.