This item is Discontinued.

Beta 1/2" Drive Metric, 29 pcs 24240082

1/2" Drive Metric, 29 pcs (Discontinued)

  • Mfr # 24240082
  • Zoro # G1851231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24240082
Zoro #
G1851231
UPC #
8014230477985
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Includes
(19) 1/2" Square Drive Hexagon Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 30mm, 32mm; (5) 1/2" Drive Socket Drivers for Hexagon Screws: 5mm, 6mm, 8mm, 10mm, 12mm; (2) 1/2" Wobble Extension Bar 125mm, 250mm; (1) 1/2" Drive universal Joint; (1) 1/2" Drive Sliding T - Handle 305mm; 1/2" Drive 72 Teeth Reversible Ratchet
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
29
Item
Hexagon Socket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.