This item is Discontinued.

Beta Impact Socket Driver 6 24mm Socket 7200508

Impact Socket Driver 6 24mm Socket (Discontinued)

  • Mfr # 7200508
  • Zoro # G1858487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7200508
Zoro #
G1858487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"
Bit Length
54mm
Socket Depth
24mm

Details

SAE or Metric
SAE
Number of Points
6
Item
Impact Socket Driver
Output Drive Type
Hex
For Use With
Hexagon Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.