This item is Discontinued.

Beta Screwdriver with Handle, T10 T10 Round 012980010

Screwdriver with Handle, T10 T10 Round (Discontinued)

  • Mfr # 012980010
  • Zoro # G1091507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012980010
Zoro #
G1091507
UPC #
08014230385495
Country of Origin
Italy

Dimensions

Tip Size
T10
Shank Length
80mm
Overall Length
189mm

Details

Item
Screwdriver with Handle,T10
Tip Style Group
Torx(R)
Shank Shape
Round
Number of Pieces
1
SAE or Metric
Torx(R)
Tip Style
Tamper Resistant Torx(R)

Description

Screwdriver with Handle,T10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.