This item is Discontinued.

Beta 1/2" Drive Metric, 7 pcs 9200579

1/2" Drive Metric, 7 pcs (Discontinued)

  • Mfr # 9200579
  • Zoro # G1474281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200579
Zoro #
G1474281
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Item
Socket Drivers for Hexagon Screw
Number of Pieces
7
Includes
(7) Socket Drivers for Hexagon Screws: M4, M5, M6, M8, M10, M12, M14
Measurement Type
Metric
SAE or Metric
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.