Beta Tools

Spark-Proof Ball Head Hex Key Wrench, 5mm

Beta Tools Spark-Proof Ball Head Hex Key Wrench, 5mm 961805
Hover or click to zoom Tap to zoom
Key Features
  • Tip Size: 5 mm
  • Measurement Type: Metric
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Number of Tips: 2
  • Key Shape: L-Shape
  • Country of Origin (subject to change): China
See full product details
$84.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Beta Tools #961805 Specifications

  • Tip Size: 5 mm
  • Measurement Type: Metric
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Number of Tips: 2
  • Key Shape: L-Shape
  • Country of Origin (subject to change): China

Description

Reviews of Beta Tools #961805

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.